SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6212-2Z/C3WT

  • ERIKS:23758516
  • Manufacturer:7316571293981
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 60 mm inner diameter and 110 mm outer diameter providing robust load capacity and high limiting speed. Designed with seals or shields and graphite-based lubricants it operates efficiently under demanding conditions. Its construction minimises maintenance needs supporting consistent performance in industrial environments. The 22 mm width and 55.3 kN dynamic load rating enable reliable use in various applications.

Features
  • Seals or shields protect internal components and reduce contamination for longer service life
  • Graphite-based lubricants enable relubrication-free operation and decrease maintenance requirements
  • High limiting speed of 8000 r/min supports demanding applications with rapid rotational needs
  • Robust dynamic load rating of 55.3 kN ensures reliable operation under heavy loads
Application & Usage
  • Used with medium size electric motors in industrial automation
  • Ideal for high temperature environments in metals processing equipment
  • Compatible with food and beverage machinery requiring reduced maintenance
Save to list

€40.89/ pieceexcl. VAT

€49.48incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Deep Groove Ball Bearing