SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6212-2Z/C3HT

  • ERIKS:24002532
  • Manufacturer:7316570737561
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 60 mm inner diameter and 110 mm outer diameter. It incorporates seals or shields for enhanced protection. The bearing is designed for limiting speeds up to 6300 r/min and a dynamic load rating of 55.3 kN. Its 22 mm width supports robust performance in demanding industrial applications.

Features
  • Seals or shields provide protection against contaminants for longer service life
  • High dynamic load rating of 55.3 kN supports heavy operational demands
  • Limiting speed of 6300 r/min enables use in high-speed environments
  • 22 mm width offers stability in high-load installations with precise fit
  • Deep groove design accommodates both radial and axial loads efficiently
Application & Usage
  • Ideal for use in electric motors with medium to high rotational speeds
  • Compatible with conveyor systems requiring robust and reliable bearing support
  • Used with industrial gearboxes operating under variable load conditions
Save to list

€74.41/ pieceexcl. VAT

€90.04incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Deep Groove Ball Bearing