






€38.17/ pieceexcl. VAT
€46.19incl. VAT
111 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6212 |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 22 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 55.3 kN |
Static load rating | 36 kN |
Reference speed | 13000 rpm |
Limiting speed | 6300 rpm |
Weight | 0.797 kg |
Weight | 1.76 lb |
B | 22 mm |
D | 110 mm |
d | 60 mm |
€47.30/ pieceexcl. VAT
€57.23incl. VAT
Estimated delivery date - 17/11/2026