SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6212-2Z

  • ERIKS:23758513
  • Manufacturer:7316577302762
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integral shields for effective sealing. Its robust design supports radial and axial loads in both directions while enabling high rotational speeds. Manufactured from bearing steel it offers low friction and optimised noise performance. The shielded construction helps retain grease and minimise contamination ingress.

Features
  • Integral shielding retains lubricant and keeps out contaminants for longer service life
  • Low friction design reduces energy loss and supports high rotational speeds
  • Accommodates both radial and axial loads to increase application versatility
  • Simple construction allows for straightforward mounting and reduced maintenance needs
Application & Usage
  • Used with electric motors requiring high-speed and quiet operation
  • Ideal for industrial pumps exposed to moderate contamination
  • Compatible with conveyors operating under combined load conditions
Save to list

€38.17/ pieceexcl. VAT

€46.19incl. VAT

28 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6212
Alternatives

€47.30/ pieceexcl. VAT

€57.23incl. VAT

Estimated delivery date - 13/11/2026