






€167.96/ pieceexcl. VAT
€203.23incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 21 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | W64 |
Dynamic load rating | 46.2 kN |
Static load rating | 29 kN |
Reference speed | 9000 rpm |
Limiting speed | 4300 rpm |
B | 21 mm |
D | 100 mm |
d | 55 mm |