SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6211-2RS1/C3WT

  • ERIKS:24002518
  • Manufacturer:7316572244470
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 55 mm inner diameter and 100 mm outer diameter with a width of 21 mm. It is available with seals or shields and belongs to the 6211 series. The bearing has a dynamic load rating of 46.2 kN and a limiting speed of 9000 r/min. Its deep groove design is suitable for supporting both radial and limited axial loads.

Features
  • Seals or shields provide enhanced protection against contamination ingress and lubricant leakage
  • Limiting speed of 9000 r/min supports high-speed operation in demanding applications
  • Dynamic load rating of 46.2 kN allows for reliable performance under substantial loads
  • 21 mm width and deep groove design ensure stable load distribution and smooth rotation
Application & Usage
  • Used with electric motors for precise shaft guidance and low noise operation
  • Ideal for industrial gearboxes requiring consistent performance at high speeds
  • Compatible with conveyor systems supporting moderate to heavy radial loads
Save to list

€36.29/ pieceexcl. VAT

€43.91incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Deep Groove Ball Bearing