SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6211-2RS1/C3GJN

  • ERIKS:12121390
  • Manufacturer:7316571539041
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral seals and is designed for high rotational speeds supporting both radial and axial loads. Its robust construction and optimised geometry reduce friction and vibration contributing to extended service life. The bearing's sealing system helps retain lubricant and prevent ingress of contaminants enhancing operational reliability. Maintenance requirements are minimised due to its simple and versatile design.

Features
  • Integral contact seals retain lubricant and block contaminants for longer operational life
  • Bearing steel construction delivers high load capacity and consistent performance in demanding use
  • Low friction design enables high rotational speeds for increased equipment efficiency
  • Supports radial and axial loads in both directions providing versatile mounting options
  • Grease lubrication reduces maintenance frequency and supports smooth operation
Application & Usage
  • Used with electric motors requiring low noise and high speed rotation
  • Ideal for conveyors operating in dusty or contaminated environments
  • Compatible with pumps demanding reliable sealing and minimal maintenance
Save to list

€34.02/ pieceexcl. VAT

€41.16incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6211