SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6211-2RS1

  • ERIKS:23758493
  • Manufacturer:7316570196771
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with seals on both sides. Made from bearing steel it is optimised for low friction and high rotational speeds. The bearing accommodates radial and axial loads in both directions. Integral sealing helps retain lubricant and excludes contaminants supporting longer service life.

Features
  • Seal on both sides prevents ingress of contaminants for enhanced bearing longevity
  • Optimised for low friction enabling high rotational speeds to suit demanding operations
  • Accommodates radial and axial loads in both directions for versatile application requirements
  • Bearing steel construction ensures high strength and reliable performance under load
  • Integral grease lubrication minimises maintenance and supports consistent operation
Application & Usage
  • Used with industrial electric motors requiring reliable high-speed rotation
  • Ideal for conveyor systems demanding reduced vibration and robust durability
  • Compatible with agricultural machinery operating in dusty environments
Save to list

€34.72/ pieceexcl. VAT

€42.01incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6211
Alternatives

€39.58/ pieceexcl. VAT

€47.89incl. VAT

Estimated delivery date - 13/11/2026