SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6210-2Z/C4GJN

  • ERIKS:23772447
  • Manufacturer:7316571553191
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features shields on both sides for enhanced protection. Its robust bearing steel construction and optimised design provide high-speed capability and low friction. The bearing supports both radial and axial loads and is suitable for demanding industrial applications. The integrated shields help maintain lubricant and exclude contaminants supporting extended service life.

Features
  • Shields on both sides keep lubricant in and contaminants out for longer lifespan
  • C4 clearance design allows accommodation of thermal expansion during high-speed operation
  • Low friction construction supports quieter operation and reduced energy consumption
  • Grease lubrication enables simplified maintenance requirements for end users
  • Bearing steel material provides high load capacity for challenging operating environments
Application & Usage
  • Used with electric motors requiring low noise and high-speed performance
  • Ideal for industrial gearboxes operating under demanding load conditions
  • Compatible with pumps and compressors in automated production systems
Save to list

€29.77/ pieceexcl. VAT

€36.02incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6210