SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6210-2Z/C4

  • ERIKS:13529752
  • Manufacturer:7316571542430
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is designed for low friction and high-speed operation. It features shields on both sides to retain lubricant and exclude contaminants enhancing service life. The bearing accommodates radial and axial loads in both directions and is constructed from bearing steel with a sheet metal cage. Its robust and versatile design is suited for demanding industrial environments.

Features
  • Shield on both sides retains lubricant and excludes contaminants
  • extending bearing service life
  • Non-contact sealing minimises friction and supports high rotational speeds for critical operations
  • C4 radial internal clearance tolerates thermal expansion
  • improving reliability in variable temperatures
  • Sheet metal cage provides structural integrity
  • reducing distortion during high-speed operation
Application & Usage
  • Used with electric motors requiring high-speed
  • low-noise performance
  • Ideal for conveyor systems in manufacturing facilities
  • Compatible with agricultural machinery operating in dusty environments
Save to list

€25.93/ pieceexcl. VAT

€31.38incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6210