SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6210-2Z/C3WT

  • ERIKS:24002515
  • Manufacturer:7316571293950
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features robust construction and integral shielding for reliable operation. Designed for both radial and axial loads it provides low friction and supports high rotational speeds. The non-contact shields retain lubricant and exclude contaminants extending service life. Its versatile design simplifies mounting and reduces maintenance requirements.

Features
  • Shield on both sides keeps lubricant in and contaminants out for extended service life
  • Sheet metal cage ensures stable ball guidance and supports high-speed operation
  • C3 internal clearance accommodates thermal expansion and prevents operational binding
  • Bearing steel construction provides durability and resistance to fatigue under heavy loads
  • Grease lubrication eliminates need for frequent relubrication reducing maintenance demands
Application & Usage
  • Used with electric motors for enhanced longevity and quiet running
  • Ideal for conveyor systems requiring high-speed and reliable performance
  • Compatible with pumps and fans in industrial automation environments
Save to list

€27.85/ pieceexcl. VAT

€33.70incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6210