SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6210-2Z

  • ERIKS:23758475
  • Manufacturer:7316570156737
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust design optimised for low friction and reduced vibration. It incorporates integral shields on both sides to help prolong service life by retaining lubricant and excluding contaminants. Designed to support both radial and axial loads in either direction it is suitable for high rotational speeds. The use of bearing steel and grease lubrication ensures durability and reliable performance in demanding conditions.

Features
  • Integral shields on both sides help retain lubricant and exclude contaminants for extended operating life
  • Low friction design supports high rotational speeds for improved equipment efficiency
  • Robust single row configuration accommodates radial and axial loads in both directions
  • Precision manufacturing with bearing steel offers durability under variable operational loads
  • Grease lubrication reduces maintenance requirements for increased uptime
Application & Usage
  • Used with electric motors requiring high-speed bearing performance
  • Ideal for general industrial machinery with demanding load conditions
  • Compatible with agricultural equipment operating in contaminated environments
Save to list

€25.99/ pieceexcl. VAT

€31.45incl. VAT

105 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6210
Alternatives

€29.68/ pieceexcl. VAT

€35.91incl. VAT

8 In stock - Estimated delivery date 10/11/2026