SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6210-2RSH

  • ERIKS:13529750
  • Manufacturer:7316576995026
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust versatile design with contact seals on both sides. Its low-friction construction enables high-speed operation while minimising noise and vibration. The bearing accommodates radial and axial loads in both directions and requires minimal maintenance. Integral sealing retains lubricant and excludes contaminants for extended service life.

Features
  • Contact seals on both sides protect internal components from contamination and moisture ingress
  • Low-friction design allows for high rotational speeds and reduced operational noise
  • Integral sealing retains lubricant to extend service life and minimise maintenance intervals
  • Accommodates both radial and axial loads ensuring versatile use in various assemblies
  • Sheet metal cage provides reliable durability and consistent performance under demanding conditions
Application & Usage
  • Used with electric motors requiring high-speed low-noise bearings
  • Ideal for conveyors and material handling equipment with moderate load demands
  • Compatible with pumps and compressors operating in sealed environments
Save to list

€33.54/ pieceexcl. VAT

€40.58incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6210