






€151.17/ pieceexcl. VAT
€182.92incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6210 |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 20 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Solid Oil |
Dynamic load rating | 37.1 kN |
Static load rating | 23.2 kN |
Limiting speed | 3300 rpm |
Weight | 0.463 kg |
Weight | 1.02 lb |
B | 20 mm |
D | 90 mm |
d | 50 mm |