






€28.81/ pieceexcl. VAT
€34.86incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6210 |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 20 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 37.1 kN |
Static load rating | 23.2 kN |
Limiting speed | 4800 rpm |
Performance class | Single row |
Weight | 0.46 kg |
Weight | 1.01 lb |
B | 20 mm |
D | 90 mm |
d | 50 mm |