SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6210-2RS1/C4

  • ERIKS:13529749
  • Manufacturer:7316571623849
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing incorporates integral contact seals on both sides and is constructed from bearing steel. The design supports both radial and axial loads and offers optimised low friction and vibration for high-speed operation. The integral sealing helps retain lubricant and exclude contaminants reducing maintenance requirements. It is easy to mount and suitable for diverse industrial settings.

Features
  • Integral sealing maintains lubricant and excludes contaminants for extended service life
  • Low friction and vibration enable reliable high rotational speeds and efficient performance
  • Supports radial and axial loads in both directions for versatile application
  • Sheet metal cage construction provides robust support and operational stability
  • Grease lubrication reduces maintenance interventions and downtime
Application & Usage
  • Used with electric motors requiring high-speed and low-noise operation
  • Ideal for industrial gearboxes with combined radial and axial load demands
  • Compatible with automated machinery requiring minimal maintenance
Save to list

€29.94/ pieceexcl. VAT

€36.23incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6210