SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6210-2RS1/C3WT

  • ERIKS:24002513
  • Manufacturer:7316571654638
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing offers a 50 mm inner diameter and 90 mm outer diameter for robust fitment. With a 20 mm width it is suitable for applications requiring moderate load capacity. The 37.1 kN dynamic load rating and limiting speed up to 10000 r/min enable reliable operation in demanding environments. The presence of seals or shields allows for protection against contaminants.

Features
  • Seals or shields protect internal components from contamination extending service life
  • High limiting speed of 10000 r/min supports fast rotational applications reducing downtime
  • 37.1 kN dynamic load rating accommodates moderate loads ensuring operational reliability
  • Deep groove design enables precise operation under combined radial and axial loads
  • 20 mm width allows compatibility with compact assemblies optimising space utilisation
Application & Usage
  • Used with electric motors requiring moderate load support and protection
  • Ideal for conveyor systems operating at higher speeds in industrial settings
  • Compatible with pumps and compressors in environments with potential contaminants
Save to list

€30.73/ pieceexcl. VAT

€37.18incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Deep Groove Ball Bearing