SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6209-2Z/C3WT

  • ERIKS:24205678
  • Manufacturer:7316571328614
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single-row design with integral shielding for lubricant retention and contaminant exclusion. Manufactured from bearing steel it accommodates radial and axial loads in both directions. The bearing is optimised for low friction low vibration and supports high rotational speeds. Pre-filled with grease it offers extended service life and reduced maintenance requirements.

Features
  • Integral shielding prevents lubricant leakage and protects against contamination ingress
  • Sheet metal cage construction ensures precise ball guidance and dimensional stability
  • C3 internal clearance accommodates thermal expansion for reliable high-speed operation
  • Pre-lubricated with grease reducing downtime by minimising relubrication intervals
  • Robust bearing steel material resists wear and prolongs operational life
Application & Usage
  • Used with electric motors requiring quiet and reliable operation
  • Ideal for industrial gearboxes exposed to moderate to high speeds
  • Compatible with agricultural equipment needing minimal maintenance
Save to list

€23.54/ pieceexcl. VAT

€28.48incl. VAT

21 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6209