SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6209-2Z/C3GJN

  • ERIKS:23758452
  • Manufacturer:7316571553092
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing offers low friction and is engineered for high rotational speeds. It features integral shields on both sides to keep contaminants out and lubricant in extending service life. Its single row design accommodates both radial and axial loads in either direction. The bearing is made from bearing steel and is suitable for versatile industrial applications.

Features
  • Integral shields retain lubricant and prevent contamination for longer service intervals
  • Optimised low friction design enables efficient performance at high rotational speeds
  • Accommodates radial and axial loads to support versatile mounting arrangements
  • Robust bearing steel construction enhances durability in demanding operational environments
  • Pre-greased
  • requires minimal maintenance lowering total cost of ownership
Application & Usage
  • Used with electric motors requiring high speed and quiet operation
  • Ideal for conveyor systems where low maintenance is critical
  • Compatible with industrial fans needing extended service life
Save to list

€21.92/ pieceexcl. VAT

€26.52incl. VAT

21 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6209