SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6209-2Z/C3

  • ERIKS:23758451
  • Manufacturer:7316576681172
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is designed for high-speed operation and low friction performance. The integral shields on both sides help retain lubricant and exclude contaminants extending service life. Its robust single row construction accommodates both radial and axial loads in either direction. Low maintenance requirements make it suitable for demanding industrial environments.

Features
  • Integral shields on both sides protect lubricant and exclude contaminants for longer bearing life
  • Bearing steel construction provides durability in continuous operation and challenging conditions
  • Low friction design supports high rotational speeds and energy efficiency in equipment
  • Accommodates both radial and axial loads to increase application versatility and reliability
Application & Usage
  • Used with electric motors for reliable and low noise operation
  • Ideal for conveyors requiring long service life and minimal maintenance
  • Compatible with pumps in environments where contamination control is critical
Save to list

€21.97/ pieceexcl. VAT

€26.58incl. VAT

24 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6209
Alternatives

€25.07/ pieceexcl. VAT

€30.33incl. VAT

1 In stock - Estimated delivery date 10/11/2026