SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6209-2Z

  • ERIKS:23758450
  • Manufacturer:7316571131139
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a shield on both sides and is manufactured from bearing steel. Its versatile design accommodates both radial and axial loads enabling use in various industrial environments. The integral non-contact sealing helps retain lubricant and exclude contaminants supporting high rotational speeds and low maintenance requirements.

Features
  • Shield on both sides helps keep lubricant in and contaminants out for longer service life
  • Low friction design supports high rotational speeds to improve operational efficiency
  • Robust construction with bearing steel provides durability in demanding conditions
  • Accommodates radial and axial loads to increase application flexibility
  • Requires less maintenance
  • reducing downtime and operational costs
Application & Usage
  • Ideal for electric motors requiring quiet and efficient operation
  • Used with pumps in industrial processing environments
  • Compatible with conveyors in automated assembly systems
Save to list

€21.97/ pieceexcl. VAT

€26.58incl. VAT

48 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6209
Alternatives

€25.07/ pieceexcl. VAT

€30.33incl. VAT

Estimated delivery date - 13/11/2026