OverviewThis deep groove ball bearing features a tapered bore and contact seals on both sides. Designed for both radial and axial loads it supports high rotational speeds and operates with low noise and vibration. The integral sealing system retains lubricant and restricts contaminants enhancing service life. Tapered bore construction allows flexible mounting using adapter or withdrawal sleeves.
Features- Contact seals on both sides protect against contaminants and extend operational lifespan
- Tapered bore enables straightforward mounting with adapter or withdrawal sleeves reducing installation effort
- Optimised for low noise and vibration ensuring stable performance at high rotational speeds
- Bearing steel construction provides durability and resistance to wear in demanding conditions
- Grease lubrication minimises maintenance requirements supporting continuous operation
Application & Usage- Used with electric motors requiring reliable high-speed rotation
- Ideal for industrial gearboxes in automation and material handling systems
- Compatible with pumps and compressors operating in harsh environments