SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6209-2RS1/W64

  • ERIKS:13198024
  • Manufacturer:7316570379426
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a stainless steel construction for enhanced durability. The bearing is available with seals or shields providing protection in various operational environments. With a 45 mm inner diameter and 85 mm outer diameter it supports a dynamic load of 35.1 kN and operates at speeds up to 11000 r/min. Lubrication options include Solid Oil suitable for wet or corrosive conditions.

Features
  • Stainless steel construction increases durability in corrosive environments
  • Seals or shields provide protection against contamination and moisture ingress
  • Solid Oil lubrication eliminates need for relubrication in wet applications
  • High limiting speed of 11000 r/min enables efficient operation in demanding applications
  • Supports dynamic loads up to 35.1 kN for reliable performance under stress
Application & Usage
  • Used with conveyors in food processing environments
  • Ideal for electric motor assemblies requiring high-speed bearings
  • Compatible with pumps in chemically aggressive industries
Save to list

€134.36/ pieceexcl. VAT

€162.58incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Deep Groove Ball Bearing