SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6209-2RS1/GJN

  • ERIKS:24002506
  • Manufacturer:7316571553047
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing is designed for versatility in industrial applications featuring a 45 mm inner diameter and 85 mm outer diameter. With a width of 19 mm and a basic dynamic load rating of 35.1 kN it is suitable for supporting radial and limited axial loads. The bearing includes seals or shields offering options for protection against contamination. Its limiting speed of 5000 r/min enables performance in a range of operational environments.

Features
  • Seals or shields provide enhanced protection from contamination extending service life
  • 35.1 kN load rating supports higher operational loads reducing risk of premature failure
  • Limiting speed of 5000 r/min enables suitability for moderate to high-speed applications
  • Deep groove design ensures stable operation under both radial and limited axial loads
Application & Usage
  • Used with electric motors in industrial automation systems
  • Ideal for conveyors requiring moderate to high-speed rotation
  • Compatible with pumps operating in demanding environments
Save to list

€24.36/ pieceexcl. VAT

€29.48incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6209