SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6209-2RS1/C4

  • ERIKS:23758447
  • Manufacturer:7316570908329
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design and integral sealing on both sides. Engineered for low friction and optimised for high rotational speeds it accommodates radial and axial loads in both directions. The bearing's construction enables easy mounting and reduced maintenance requirements. Sealing ensures lubricant retention and exclusion of contaminants extending service life.

Features
  • Contact sealing on both sides protects bearing from contamination for reliable performance
  • C4 radial internal clearance supports stable operation under varying temperature conditions
  • Low friction design enhances efficiency and lowers energy consumption in rotating machinery
  • Grease lubrication minimises maintenance intervals and simplifies installation for users
  • Robust bearing steel construction provides durability in demanding industrial environments
Application & Usage
  • Used with conveyor systems requiring high-speed operation and load capacity
  • Ideal for electric motor assemblies demanding long service intervals
  • Compatible with agricultural machinery exposed to dusty or dirty conditions
Save to list

€24.36/ pieceexcl. VAT

€29.48incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6209