SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6209-2RS1/C3

  • ERIKS:23758445
  • Manufacturer:7316576681158
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing has a single row design with contact seals on both sides. It supports both radial and axial loads offering low friction and optimised performance for high rotational speeds. The bearing uses bearing steel for durability and features a robust sheet metal cage. Integral sealing helps maintain lubricant and prevents contamination reducing maintenance requirements.

Features
  • Contact seals on both sides protect against contaminants to extend service life
  • Low friction design enables efficient operation at high rotational speeds
  • Supports radial and axial loads for versatility in multiple mounting positions
  • Bearing steel construction ensures strength and reliability under demanding conditions
  • C3 radial internal clearance allows for thermal expansion and reduces running noise
Application & Usage
  • Ideal for electric motors requiring durable
  • low-maintenance bearings
  • Used with industrial fans for quiet
  • high-speed operation
  • Compatible with conveyor systems exposed to dust and debris
Save to list

€24.81/ pieceexcl. VAT

€30.02incl. VAT

61 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6209
Alternatives

€28.30/ pieceexcl. VAT

€34.24incl. VAT

Estimated delivery date - 16/11/2026