SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6209-2RS1

  • ERIKS:23758444
  • Manufacturer:7316570130225
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a simple robust design optimised for low noise and vibration. It supports both radial and axial loads enabling reliable operation at high rotational speeds. The integral sealing retains lubricant and keeps contaminants out reducing maintenance requirements and extending service life. Manufactured from bearing steel it is suitable for demanding industrial environments.

Features
  • Contact seals on both sides retain lubricant and minimise ingress of contaminants
  • Low friction operation enables high rotational speeds for improved equipment performance
  • Sheet metal cage provides stability and resists deformation under operational stresses
  • Bearing steel construction ensures high durability in rigorous industrial applications
  • Grease lubrication reduces relubrication intervals and maintenance demands
Application & Usage
  • Used with electric motors in automated production lines
  • Ideal for conveyor systems operating in dusty environments
  • Compatible with pumps and compressors requiring high rotational speeds
Save to list

€24.81/ pieceexcl. VAT

€30.02incl. VAT

153 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6209
Alternatives

€28.30/ pieceexcl. VAT

€34.24incl. VAT

34 In stock - Estimated delivery date 10/11/2026