SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6208-2Z/C3GJN

  • ERIKS:23758427
  • Manufacturer:7316571569130
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features shields on both sides for integral sealing and reduced maintenance. Designed for high rotational speeds it operates efficiently with low friction and vibration. The bearing accommodates both radial and axial loads in either direction offering robust performance and simple mounting. Optimised for extended service life it is constructed using bearing steel and grease lubrication.

Features
  • Sheet metal cage enables reliable load distribution and improves operational stability
  • Integral shield sealing maintains lubricant and keeps contaminants out ensuring longer service life
  • C3 internal clearance handles thermal expansion for consistent function in demanding conditions
  • High limiting and reference speeds support fast running machinery without excessive heat generation
  • Bearing steel construction provides strength and resistance to wear for extended use
Application & Usage
  • Used with electric motors requiring high-speed rolling bearings
  • Ideal for industrial pumps in continuous operation environments
  • Compatible with conveyor systems subject to varying axial and radial loads
Save to list

€17.92/ pieceexcl. VAT

€21.68incl. VAT

96 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6208
Execution
Single row
Inner Diameter
40 mm
Outer Diameter
80 mm
Width
18 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
C3
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
32.5 kN
Static load rating
19 kN
Reference speed
18000 rpm
Limiting speed
9000 rpm
Weight
0.367 kg
Weight
0.81 lb