






€126.69/ pieceexcl. VAT
€153.29incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6208 |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 18 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | W64 |
Dynamic load rating | 32.5 kN |
Static load rating | 19 kN |
Limiting speed | 5600 rpm |
Weight | 0.368 kg |
B | 18 mm |
D | 80 mm |
d | 40 mm |