SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6208-2RS1/C3VE167

  • ERIKS:13198000
  • Manufacturer:7316570337662
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features an inner diameter of 40 mm and outer diameter of 80 mm. The bearing supports a basic dynamic load rating of 32.5 kN. It incorporates seals or shields for enhanced protection. Designed for a limiting speed of 5600 r/min it suits demanding industrial applications.

Features
  • Seals or shields provide increased protection against contamination and reduce maintenance requirements
  • Standardised 40 mm inner and 80 mm outer diameters ensure easy integration with existing equipment
  • Basic dynamic load rating of 32.5 kN supports high radial and axial loads reliably
  • Limiting speed of 5600 r/min allows for use in moderately high-speed applications
Application & Usage
  • Used with industrial electric motors in automated production lines
  • Ideal for material handling conveyor systems requiring reliable rotation
  • Compatible with packaging machinery operating under moderate speeds and loads
Save to list

€49.72/ pieceexcl. VAT

€60.16incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6208
Execution
Single row
Inner Diameter
40 mm
Outer Diameter
80 mm
Width
18 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
32.5 kN
Static load rating
19 kN
Limiting speed
5600 rpm
B
18 mm
D
80 mm
d
40 mm