






€20.34/ pieceexcl. VAT
€24.61incl. VAT
374 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6208 |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 18 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | P6 |
Lubrication | Grease |
Dynamic load rating | 32.5 kN |
Static load rating | 19 kN |
Fatigue load limit | 0.8 kN |
Limiting speed | 5600 rpm |
Weight | 0.365 kg |
Weight | 0.8 lb |
da_min | 47 mm |
da_max | 52.5 mm |
B | 18 mm |
D | 80 mm |
d | 40 mm |
d1 | 52.6 mm |
D2 | 69.8 mm |
Da_max | 73 mm |
r1,2 | 1.1 mm |
ra | 1 mm |
€23.18/ pieceexcl. VAT
€28.05incl. VAT
Sold per: 63Min. order: 63
Estimated delivery date - 13/11/2026