






€15.44/ pieceexcl. VAT
€18.68incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6207 |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 17 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C4 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 27 kN |
Static load rating | 15.3 kN |
Limiting speed | 6300 rpm |
Weight | 0.29 kg |
Weight | 0.64 lb |
B | 17 mm |
D | 72 mm |
d | 35 mm |