




€20.11/ pieceexcl. VAT
€24.33incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C4 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | LHT23 |
Dynamic load rating | 20.3 kN |
Static load rating | 11.2 kN |
Limiting speed | 15000 rpm |
B | 16 mm |
D | 62 mm |
d | 30 mm |