SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6206-2Z/C4

  • ERIKS:23758367
  • Manufacturer:7316570449655
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust single row design with seals on both sides offering low friction and high-speed capability. Engineered for radial and axial load accommodation in both directions it is suitable for applications needing reduced vibration and noise. Its integral non-contact shielding helps retain lubricant and excludes contaminants supporting extended service life and less frequent maintenance.

Features
  • Non-contact shields on both sides protect against contaminants and reduce lubricant loss
  • Optimised deep groove geometry supports both radial and axial loads for versatile use
  • Bearing steel construction increases fatigue resistance under demanding operating conditions
  • C4 radial internal clearance minimises heat generation for higher speed performance
  • Sheet metal cage maintains ball position for consistent and reliable operation
Application & Usage
  • Used with electric motors requiring low vibration and long service intervals
  • Ideal for conveyor systems operating at high rotational speeds
  • Compatible with agricultural machinery exposed to dusty environments
Save to list

€10.55/ pieceexcl. VAT

€12.77incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6206
Execution
Single row
Inner Diameter
30 mm
Outer Diameter
62 mm
Width
16 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
C4
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
20.3 kN
Static load rating
11.2 kN
Reference speed
24000 rpm
Limiting speed
12000 rpm
Weight
0.201 kg
Weight
0.44 lb