SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6206-2RSH/VA947

  • ERIKS:14281265
  • Manufacturer:7316579801614
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing is designed for food industry applications requiring compliance with safety regulations. Its construction with food grade seals and grease supports reliable operation in non-corrosive environments. The robust structure accommodates radial and axial loads while maintaining low friction for high-speed capability. The bearing requires minimal maintenance due to its sealed design.

Features
  • Contact seals on both sides prevent contamination and support food safety requirements
  • Food grade grease ensures compatibility with hygienic environments and prolongs service life
  • Sheet metal cage allows consistent ball spacing and promotes low vibration operation
  • Optimised for low friction reducing operating temperatures and energy consumption
  • Versatile design accommodates both radial and axial loads in demanding environments
Application & Usage
  • Used with conveyor systems in food processing lines
  • Ideal for packaging equipment operating in clean areas
  • Compatible with mixers and agitators in beverage production
Save to list

€12.52/ pieceexcl. VAT

€15.15incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6206
Execution
Single row
Inner Diameter
30 mm
Outer Diameter
62 mm
Width
16 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
20.3 kN
Static load rating
11.2 kN
Fatigue load limit
0.475 kN
Limiting speed
7500 rpm
Weight
0.205 kg
Weight
0.45 lb
da_min
35.6 mm
da_max
37.3 mm
B
16 mm
D
62 mm
d
30 mm
D2
54.06 mm
d2
37.3 mm
Da_max
56.4 mm
r1,2
1 mm
ra
1 mm