SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6206-2RS1/W64F

  • ERIKS:13197924
  • Manufacturer:7316572470855
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 30 mm inner diameter and 62 mm outer diameter. Seals or shields provide enhanced protection against contaminants in demanding environments. The 16 mm width and 20.3 kN dynamic load rating support robust operational demands. Limiting speed of 8000 r/min enables usage in high-speed applications. Suitable for various industrial sectors where reliability and precision are critical.

Features
  • Seals or shields minimise ingress of contaminants ensuring longer bearing service life
  • Dynamic load rating of 20.3 kN supports demanding operational loads reducing risk of premature failure
  • Limiting speed of 8000 r/min allows usage in high-speed equipment increasing application versatility
  • Deep groove geometry provides stable radial and axial load handling improving operational reliability
  • 16 mm width optimises space usage in compact assembly designs enhancing equipment flexibility
Application & Usage
  • Ideal for conveyor systems in automated manufacturing lines
  • Used with electric motors requiring consistent high-speed rotation
  • Compatible with food processing equipment in corrosive environments
Save to list

€100.41/ pieceexcl. VAT

€121.50incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
30 mm
Outer Diameter
62 mm
Width
16 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
W64
Dynamic load rating
20.3 kN
Static load rating
11.2 kN
Limiting speed
8000 rpm
B
16 mm
D
62 mm
d
30 mm