SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6206-2RS1/W64

  • ERIKS:23758354
  • Manufacturer:7316570678123
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features a robust versatile design suited for various rotational applications. Its low friction and optimised construction enable high-speed operation with reduced noise and vibration. The bearing accommodates both radial and axial loads supporting reliable and efficient system performance. Seals on both sides and solid oil lubrication reduce maintenance requirements. Bearing steel construction ensures long-term durability in demanding environments.

Features
  • Contact sealing on both sides prevents ingress of contaminants for longer bearing life
  • Solid oil lubrication minimises maintenance intervals enhancing operational reliability
  • Sheet metal cage maintains precise ball spacing improving rotational stability
  • High limiting speed ensures suitability for demanding high-speed machinery applications
  • Bearing steel material offers excellent wear resistance reducing the risk of premature failure
Application & Usage
  • Used with electric motors requiring low vibration operation
  • Ideal for conveyors in material handling systems
  • Compatible with HVAC fans operating at elevated speeds
Save to list

€100.41/ pieceexcl. VAT

€121.50incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6206
Execution
Single row
Inner Diameter
30 mm
Outer Diameter
62 mm
Width
16 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Solid Oil
Dynamic load rating
20.3 kN
Static load rating
11.2 kN
Limiting speed
5200 rpm
Weight
0.2 kg
Weight
0.44 lb