SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6205-2Z/C3LHT23

  • ERIKS:23758328
  • Manufacturer:7316571014456
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing combines a robust design with low friction performance for demanding industrial environments. It accommodates both radial and axial loads supporting high rotational speeds with minimal vibration. The integral shields retain lubricant and protect against contaminants prolonging service life. Its single row construction allows for versatile mounting and low maintenance requirements.

Features
  • Integral shields retain lubricant and block contaminants enhancing bearing longevity
  • Low friction design supports high rotational speeds reducing energy loss in operation
  • Single row construction accommodates radial and axial loads increasing application versatility
  • Sheet metal cage ensures stable rolling element guidance maintaining reliable performance
  • Bearing steel material provides strength and durability minimising downtime from wear
Application & Usage
  • Ideal for electric motors with high-speed and low-noise requirements
  • Used with industrial gearboxes demanding robust load handling and reliability
  • Compatible with pumps operating in environments exposed to contamination
Save to list

€15.01/ pieceexcl. VAT

€18.16incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6205
Execution
Single row
Inner Diameter
25 mm
Outer Diameter
52 mm
Width
15 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
C3
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
14.8 kN
Static load rating
7.8 kN
Reference speed
28000 rpm
Limiting speed
14000 rpm
Weight
0.131 kg
Weight
0.29 lb