






€7.17/ pieceexcl. VAT
€8.68incl. VAT
321 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6205 |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | P5 |
Lubrication | Grease |
Dynamic load rating | 14.8 kN |
Static load rating | 7.8 kN |
Reference speed | 28000 rpm |
Fatigue load limit | 0.335 kN |
Limiting speed | 14000 rpm |
Weight | 0.131 kg |
Weight | 0.29 lb |
da_min | 30.6 mm |
da_max | 34.3 mm |
B | 15 mm |
D | 52 mm |
d | 25 mm |
d1 | 34.35 mm |
D2 | 46.21 mm |
Da_max | 46.4 mm |
r1,2 | 1 mm |
ra | 1 mm |
€8.78/ pieceexcl. VAT
€10.62incl. VAT
15 In stock - Estimated delivery date 10/11/2026