SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6205-2RSH/C3WT

  • ERIKS:24002464
  • Manufacturer:7316571820941
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral seals on both sides for enhanced protection. Its robust design supports both radial and axial loads in either direction. Low friction and optimised geometry enable high rotational speeds with reduced noise and vibration. The bearing is constructed from bearing steel and pre-filled with grease for minimal maintenance. Its C3 internal clearance and sheet metal cage contribute to versatility and reliability in various applications.

Features
  • Integral double-sided sealing retains grease and blocks contaminants for extended service life
  • Low friction design allows higher rotational speeds reducing energy consumption in operation
  • Supports radial and axial loads in both directions improving application flexibility
  • C3 internal clearance accommodates thermal expansion in demanding environments
  • Maintenance-free operation with pre-lubricated bearing steel construction increases uptime
Application & Usage
  • Used with electric motors for quiet high-speed performance
  • Ideal for conveyor systems requiring minimal maintenance and long service life
  • Compatible with agricultural machinery exposed to dust and moisture
Save to list

€9.33/ pieceexcl. VAT

€11.29incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6205
Execution
Single row
Inner Diameter
25 mm
Outer Diameter
52 mm
Width
15 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
14.8 kN
Static load rating
7.8 kN
Limiting speed
8500 rpm
Weight
0.129 kg
Weight
0.28 lb
B
15 mm
D
52 mm
d
25 mm