SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6205-2RSH/C3LHT23

  • ERIKS:24002463
  • Manufacturer:7316571820774
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features contact seals on both sides for enhanced protection. It is constructed from bearing steel and filled with grease supporting both radial and axial loads. The design allows for low friction high rotational speeds and minimal maintenance requirements. The integral sealing system contributes to extended service life by retaining lubricant and preventing contamination.

Features
  • Contact seals on both sides protect against ingress of contaminants and moisture
  • Grease lubrication ensures smooth operation and reduces the need for frequent maintenance
  • Optimised design allows reliable performance at high speeds up to 8500 r/min
  • C3 radial internal clearance accommodates thermal expansion during operation for consistent function
  • Sheet metal cage provides durability while maintaining low friction for efficient operation
Application & Usage
  • Ideal for electric motors operating in demanding industrial environments
  • Used with pumps handling both radial and axial load requirements
  • Compatible with conveyors requiring low noise and high-speed rotation
Save to list

€17.18/ pieceexcl. VAT

€20.79incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6205
Execution
Single row
Inner Diameter
25 mm
Outer Diameter
52 mm
Width
15 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
14.8 kN
Static load rating
7.8 kN
Limiting speed
8500 rpm
Weight
0.129 kg
Weight
0.28 lb