SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6205-2RSH/C3GJN

  • ERIKS:23758313
  • Manufacturer:7316571820712
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral seals on both sides for enhanced contamination protection. Designed for low friction and low vibration it supports high rotational speeds while accommodating radial and axial loads in both directions. Its robust construction and optimised sealing reduce maintenance requirements and prolong service life. The bearing is constructed from bearing steel and supplied lubricated with grease.

Features
  • Integral sealing on both sides protects against contaminants and retains lubricant for extended lifespan
  • Low-friction design enables high rotational speeds reducing operating temperature and energy consumption
  • Supports radial and axial loads in both directions minimising the need for additional components
  • Pre-lubricated with grease to reduce maintenance intervals and simplify installation
  • C3 internal clearance accommodates thermal expansion under demanding operating conditions
Application & Usage
  • Used with electric motors requiring high-speed deep groove bearings
  • Ideal for industrial pumps subject to both radial and axial loads
  • Compatible with gearboxes demanding reduced vibration and extended bearing life
Save to list

€8.75/ pieceexcl. VAT

€10.59incl. VAT

53 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6205
Execution
Single row
Inner Diameter
25 mm
Outer Diameter
52 mm
Width
15 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
14.8 kN
Static load rating
7.8 kN
Reference speed
28000 rpm
Limiting speed
8500 rpm
Weight
0.129 kg
Weight
0.28 lb