






€8.13/ pieceexcl. VAT
€9.84incl. VAT
1908 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6205 |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | P5 |
Lubrication | Grease |
Dynamic load rating | 14.8 kN |
Static load rating | 7.8 kN |
Fatigue load limit | 0.335 kN |
Limiting speed | 8500 rpm |
Weight | 0.129 kg |
Weight | 0.28 lb |
da_min | 30.6 mm |
da_max | 31.5 mm |
B | 15 mm |
D | 52 mm |
d | 25 mm |
D2 | 31.3 mm |
Da_max | 46.4 mm |
r1,2 | 1 mm |
ra | 1 mm |
€9.89/ pieceexcl. VAT
€11.97incl. VAT
276 In stock - Estimated delivery date 10/11/2026