SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6204-2Z/C3WTF7

  • ERIKS:13197850
  • Manufacturer:7316571541952
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 20 mm inner diameter and a 47 mm outer diameter. It is constructed with a width of 14 mm and is capable of withstanding a dynamic load of 13.5 kN. The bearing includes seals or shields for added protection. Its limiting speed is rated at 17000 revolutions per minute supporting various demanding applications.

Features
  • Seals or shields provide enhanced protection against contamination and debris ingress
  • Limiting speed of 17000 r/min enables reliable operation in high-speed systems
  • Dynamic load capacity of 13.5 kN ensures durability under substantial mechanical stress
  • 14 mm bearing width offers compact integration into constrained assembly spaces
  • Deep groove design improves alignment and reduces friction during rotational movement
Application & Usage
  • Used with electric motor assemblies requiring moderate axial and radial loads
  • Ideal for conveyor systems demanding consistent high-speed bearing performance
  • Compatible with industrial fans and pumps in continuous operation environments
Save to list

€7.62/ pieceexcl. VAT

€9.22incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6204
Execution
Single row
Inner Diameter
20 mm
Outer Diameter
47 mm
Width
14 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
C3
Cage
Steel
Running accuracy
Standard
Lubrication
WT
Dynamic load rating
13.5 kN
Static load rating
6.55 kN
Limiting speed
17000 rpm
B
14 mm
D
47 mm
d
20 mm