SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6204-2Z/C3GJN

  • ERIKS:23758286
  • Manufacturer:7316571534640
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust design optimised for low friction and high running speeds. The integral shields help retain lubrication and exclude contaminants increasing service life. Its single row construction accommodates both radial and axial loads in either direction. The 6204-2Z/C3GJN is suitable for applications requiring minimal maintenance and reliable operation.

Features
  • Shield on both sides retains grease and excludes contaminants for longer component life
  • Low friction design enables higher rotational speeds for increased operational efficiency
  • Simple
  • robust construction reduces maintenance requirements and downtime
  • Accommodates radial and axial loads for versatile installation options
  • C3 clearance supports thermal expansion to maintain performance under varying conditions
Application & Usage
  • Used with industrial electric motors and pumps in continuous operation
  • Ideal for conveyor systems requiring reliable
  • low-maintenance bearing solutions
  • Compatible with fan assemblies in HVAC and ventilation equipment
Save to list

€6.63/ pieceexcl. VAT

€8.02incl. VAT

181 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6204
Execution
Single row
Inner Diameter
20 mm
Outer Diameter
47 mm
Width
14 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
C3
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
13.5 kN
Static load rating
6.55 kN
Reference speed
32000 rpm
Limiting speed
17000 rpm
Weight
0.107 kg
Weight
0.24 lb