SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6204-2RSLTN9/C3VT162

  • ERIKS:13197845
  • Manufacturer:7316571824628
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing is designed for versatile industrial motion applications. It features a 6204 series configuration with 2RSL sealing for enhanced protection. The product has a net weight of 0.0989 kg supporting efficient assembly and handling. Manufactured by SKF it is suitable for various operational environments requiring reliable rolling performance.

Features
  • 2RSL sealing provides effective protection against contamination and extends bearing service life
  • Net weight of 0.0989kg allows for easy integration in compact assemblies
  • Deep groove design supports stable operation under radial and axial loads
  • 6204 series configuration ensures compatibility with standard housing dimensions
  • SKF manufacturing offers consistent quality for demanding industrial requirements
Application & Usage
  • Used with motor shafts in industrial conveyor systems
  • Ideal for electric motor assemblies requiring precise motion control
  • Compatible with agricultural machinery in harsh operating conditions
Save to list

€16.80/ pieceexcl. VAT

€20.33incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6204
Execution
Single row
Inner Diameter
20 mm
Outer Diameter
47 mm
Width
14 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Plastic
Running accuracy
Standard
Lubrication
VT162
Weight
0.0989 kg
Weight
0.22 lb