SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6204-2RSL

  • ERIKS:23758281
  • Manufacturer:7316571823928
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features low friction and optimised sealing for prolonged service life. It accommodates both radial and axial loads in either direction and supports high rotational speeds with minimal vibration. Designed for straightforward mounting and reduced maintenance requirements this bearing is suitable for demanding industrial applications. Integral seals retain lubricant and protect against contaminants enhancing reliability.

Features
  • Integral sealing retains grease and blocks contaminants enhancing service life and reducing downtime
  • Low friction design enables higher speeds supporting efficient power transmission with less heat generation
  • Accommodates radial and axial loads in both directions ensuring versatile load management for systems
  • Robust bearing steel construction provides durability under continuous industrial operation minimising replacements
  • Simple mounting and single row configuration reduce installation complexity and maintenance effort
Application & Usage
  • Used with electric motors requiring reliable low noise operation
  • Ideal for conveyor systems demanding minimal maintenance intervals
  • Compatible with pumps exposed to both radial and axial forces
  • Used with gearboxes where high speed rotation is essential
Save to list

€11.39/ pieceexcl. VAT

€13.78incl. VAT

15 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6204
Execution
Single row
Inner Diameter
20 mm
Outer Diameter
47 mm
Width
14 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Sheet metal
Running accuracy
P5
Lubrication
Grease
Dynamic load rating
13.5 kN
Static load rating
6.55 kN
Reference speed
32000 rpm
Fatigue load limit
0.28 kN
Limiting speed
17000 rpm
Weight
0.102 kg
Weight
0.22 lb
da_min
25.6 mm
da_max
26 mm
B
14 mm
D
47 mm
d
20 mm
D2
40.59 mm
d2
25.46 mm
Da_max
41.4 mm
r1,2
1 mm
ra
1 mm