SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6204-2RSHTN9/GJN

  • ERIKS:13197843
  • Manufacturer:7316572666876
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing from the 6204 series is designed for versatile industrial and automotive use. With an inner diameter of 20 mm and outer diameter of 47 mm it supports loads up to 13.5 kN. The 14 mm width enables compact integration in various assemblies. Its limiting speed reaches 20000 r/min suitable for high-speed applications.

Features
  • 20 mm inner diameter ensures precise shaft fit and operational stability
  • 13.5 kN load capacity accommodates demanding radial and axial loads
  • 47 mm outer diameter allows compatibility with standard housing dimensions
  • Limiting speed of 20000 r/min supports efficient high-speed equipment operation
  • 14 mm width enables installation in space-constrained mechanical assemblies
Application & Usage
  • Used with industrial electric motors for reliable rotational performance
  • Ideal for automotive wheel assemblies requiring dependable bearing operation
  • Compatible with conveyor systems in manufacturing environments
Save to list

€8.85/ pieceexcl. VAT

€10.71incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
20 mm
Outer Diameter
47 mm
Width
14 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Plastic
Running accuracy
Standard
Lubrication
GJN
Dynamic load rating
13.5 kN
Static load rating
6.55 kN
Limiting speed
20000 rpm
B
14 mm
D
47 mm
d
20 mm