SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6204-2RSH/W64

  • ERIKS:24002455
  • Manufacturer:7316572291719
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing is engineered for versatile industrial use. Its robust design accommodates both radial and axial loads supporting high rotational speeds. Low friction materials and construction enable reduced vibration and noise. The bearing is easy to mount and requires minimal maintenance in operational settings.

Features
  • Sheet metal cage ensures dimensional stability during high-speed operation
  • Seal on both sides protects internal components from contamination ingress
  • Solid Oil lubrication minimises maintenance intervals and supports longevity
  • Low-friction sealing type reduces operational noise and vibration in rotating equipment
  • Bearing steel construction resists wear and supports continuous high-load application
Application & Usage
  • Used with electric motors requiring minimal maintenance intervals
  • Ideal for industrial conveyors exposed to moderate dust and debris
  • Compatible with pumps operating at high rotational speeds
Save to list

€76.41/ pieceexcl. VAT

€92.46incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6204
Execution
Single row
Inner Diameter
20 mm
Outer Diameter
47 mm
Width
14 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Solid Oil
Dynamic load rating
13.5 kN
Static load rating
6.55 kN
Limiting speed
7000 rpm
Weight
0.106 kg
Weight
0.23 lb