SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6204-2RSH/C4

  • ERIKS:13529737
  • Manufacturer:7316572105535
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral seals on both sides for enhanced protection in demanding environments. Designed for high rotational speeds it offers low friction and optimised noise reduction. The robust construction accommodates radial and axial loads in both directions. Its easy mounting and reduced maintenance requirements make it suitable for continuous industrial use.

Features
  • Integral seals retain lubricant and prevent contaminants to extend service life
  • Sheet metal cage ensures durability for continuous operation under load
  • Low-friction design supports high-speed applications while minimising energy loss
  • C4 radial internal clearance allows for thermal expansion in demanding environments
  • Grease lubrication reduces maintenance intervals and simplifies installation
Application & Usage
  • Used with electric motors requiring reliable high-speed rotation
  • Ideal for conveyor systems exposed to dust or moisture ingress
  • Compatible with industrial gearboxes supporting variable directional loads
Save to list

€7.37/ pieceexcl. VAT

€8.92incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6204
Execution
Single row
Inner Diameter
20 mm
Outer Diameter
47 mm
Width
14 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C4
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
13.5 kN
Static load rating
6.55 kN
Reference speed
32000 rpm
Limiting speed
10000 rpm
Weight
0.106 kg
Weight
0.23 lb
B
14 mm
D
47 mm
d
20 mm